Beli bevel gear box di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KHK (KHK Gears) KBX Bevel Box T Type
    Mulai

    Rp4.099.900

    KHK (KHK Gears) KBX Bevel Box T Type
    Deskripsi:
    Compact: The structure is simple and the case is made of die-cast aluminum. Low noise and high efficiency: Uses a spiral bevel gear made by carburizing and quenching special steel. Free mounting direction: Can be mounted in all directions and is easy to mount. Maintenance-free: Lubricant is shipped with high-grade grease. Gear ratio: Gear ratios 1 and 2 can be selected according to the application.
  2. KHK (KHK Gears) Bevel Gear
    Mulai

    Rp259.900

    KHK (KHK Gears) Bevel Gear
    Deskripsi:
    This is a popular straight bevel gear and is used by many customers.
    atribut:
    • Material: S45C
    • Type: Bevel gear
  3. KHK Bevel Gear
    Mulai

    Rp249.900

    KHK Bevel Gear
    atribut:
    • Finish Material: S45C
    • Gear accuracy: JISB1704:1978: Grade 3
    • Heat treatment: None
    • Pressure Angle (°): 20
    • Tooth Shape: Gleason
  4. AOKI SEIMITSU KOGYO Bevel Gear Miter Gear
    Mulai

    Rp209.900

    AOKI SEIMITSU KOGYO Bevel Gear Miter Gear
    Deskripsi:
    - This product is sold in units of one.
    atribut:
    • Material: S45C
    • Number of Teeth: 20
    • Type: Bevel gear (miter gear)
    • Shape: B2
    • Surface Treatment: Black dyed
    • Accuracy class: JIS N8 class (former JIS4 class)
    • Gear Surface Treatment: Cutting
    • Pressure Angle (°): 20
    • Reduction Ratio: 1
    • Shaft Hole Diameter Tolerance: JIS H7 class
    • Tooth Type: Normal teeth
  5. KHK Spiral Bevel Gear
    Mulai

    Rp429.900

    KHK Spiral Bevel Gear
    atribut:
    • Finish Material: S45C
    • Pressure Angle (°): 20
  6. KHK Miter Gear
    Mulai

    Rp219.900

    KHK Miter Gear
    atribut:
    • Finish Material: S45C
    • Gear Ratio: 1
    • Pressure Angle (°): 20
  7. KG SUS Bevel Gear
    Mulai

    Rp249.900

    KG SUS Bevel Gear
    atribut:
    • Material: Carbon Steel for Mechanical Structures (S45C)
    • Module: 1
    • Gear Ratio: 2
    • Tooth width b (mm): 5.7
  8. Titan Electric Motor Electric Motor Flange Mounted B5 4P 1500RPM (Dinamo Motor Listrik)
    33%
    Mulai

    Rp1.199.900

    Titan Electric Motor Electric Motor Flange Mounted B5 4P 1500RPM (Dinamo Motor Listrik)
    Deskripsi:
    TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. This motor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly ued as the driving equipment in various machineries such as pumps, blowers, compressors, crushng machineries, plastic extruding machineris, agriculture machineries, paper making machineries, milling machineries, mining machineries, and may others. TM-series standard motor efficiency meet IE1 standard. IE2 an IE3 standard efficiency are available upon request.
    atribut:
    • Speed (rpm): 1500
    • Phase: 4P
  9. KHK Bevel Gear
    Mulai

    Rp1.399.900

    KHK Bevel Gear
    atribut:
    • Gear accuracy: JIS B 1704:1978 Grade 3
    • Material: S45C
    • Gear Reference Surface: Hole (H7)
    • Pressure Angle (°): 20
    • Surface Hardness: 194HB or less
    • Surface Treatment: Black dye
    • Tooth Profile: Gleason
  10. KG Miter Gear
    Mulai

    Rp229.900

    KG Miter Gear
    atribut:
    • Pressure Angle (°): 20
  11. KHK (KHK Gears) Bevel Gear
    Mulai

    Rp689.900

    KHK (KHK Gears) Bevel Gear
    Deskripsi:
    - A wide range of modules and tooth ratios are available as popular spiral bevel gears.
    atribut:
    • Material: S45C
    • Type: Bevel gear
  12. KHK Ground Spiral Bevel Gear
    Mulai

    Rp1.499.900

    KHK Ground Spiral Bevel Gear
    atribut:
    • Torsion Angle: 35°
    • Grind Reference Plane: Hole (H7)
    • Heat treatment: Tooth surface induction hardening
    • Material: S45C
    • Pressure Angle (°): 20
    • Surface Hardness: 50-60HRC
    • Surface Treatment: Black oxide other than the grinding part
    • Tooth Finish: Grinding
    • Tooth Profile: Gleason
  13. TRANZGEAR WPO Series Gearbox Worm Reducer
    Mulai

    Rp789.900

    TRANZGEAR WPO Series Gearbox Worm Reducer
    Deskripsi:
    Single WP Series
  14. KG Spiral Miter And Bevel Gear
    Mulai

    Rp439.900

    KG Spiral Miter And Bevel Gear
    atribut:
    • Material: S46C (carbon steel for machine structure)
    • Assembly Distance (mm): 21.8
    • Twist Angle (°): 35
    • Twist direction: R
    • Hole Length (mm): 13
    • Tooth Tip Angle (°): 65 (36ft)
    • Assembly Distance A (mm): 21.8
    • Hole Diameter H7 (mm): 10
    • Gear accuracy: JIS B 1704 (ISO) 3rd grade (Induction hardening product: 4th grade)
    • Pressure Angle (°): 20
    • Overall Length (mm): 14.57
    • Number of Teeth: 40
    • Reference Circle Diameter (mm): 40
    • Tooth Width (mm): 5.7
    • Hole Diameter (mm): 10
    • Tooth Tip Circle Diameter (mm): 40.41
    • Hub Length (mm): 8
    • Hub Outer Diameter (mm): 25
  15. KHK (KHK Gears) Spur Gear
    Mulai

    Rp169.900

    KHK (KHK Gears) Spur Gear
    Deskripsi:
    · A lightweight, flat-shaped spur gear made by cutting the boss section of the SSY spur gear.
    atribut:
    • Material: S45C
    • Module (m): 1
    • Shape: S5
    • Tooth Width E (mm): 6
    • Type: Spur gear
  16. FYH Pillow Block Bearing UCP Series (Bearing Duduk)
    29%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

    FYH Pillow Block Bearing UCP Series (Bearing Duduk)
    Deskripsi:
    FYH Pillow Bearing UCP memiliki shaft size 23.8-140 mm kuat dan tahan lama sangat cocok digunakan di kontruksi , proyek dan general Industri
Daftar Harga bevel gear box Terbaru October 2026
KHK (KHK Gears) KBX Bevel Box T TypeRp4.099.900
NACHI Pompa Hidrolik Tipe Compact Seri NSPRp40.999.900
KHK Mini-Bevel Gear BoxRp2.499.900
KHK (KHK Gears) Bevel GearRp259.900
KHK Bevel GearRp249.900
KG SUS Bevel GearsRp60.900
AOKI SEIMITSU KOGYO Bevel Gear Miter GearRp209.900
KHK Spiral Bevel GearRp429.900
KHK Miter GearRp219.900
KG SUS Bevel GearRp249.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait